Buy more than* S$200* and get FREE SHIPPING

  • Spiral Tube
  • Spiral Tube
  • Spiral Tube
  • Spiral Tube

Spiral Tube TS-20-W

Item.#
08038527
Mfr.#
TS-20-W
Package Qty.
1Roll
Ship pack of
1
109.90 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material
Polyethylene
Dimension T (mm)
1.7
Dimension D (phi mm)
18.6
Type
Weathering grade
Dimensions p (mm)
20.0
Caution
Spiral tube is an extrusion molded product.
Dimention D1 (phimm)
22.0
Length (m)
25
Color
Black