Buy more than* S$200* and get FREE SHIPPING

  • Spiral Tube
  • Spiral Tube
  • Spiral Tube
  • Spiral Tube

Spiral Tube TS-25-W

Item.#
08038536
Mfr.#
TS-25-W
Package Qty.
1Roll
Ship pack of
1
88.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material
Polyethylene
Dimension D (phi mm)
22.9
Type
Weathering grade
Dimensions p (mm)
22
Dimention D1 (phimm)
26.3
Caution
Spiral tube is an extrusion molded product.
Length (m)
20
Color
Black
Dimension T (mm)
1.7