Buy more than* S$200* and get FREE SHIPPING

  • Uni PROCKEY Refill Type

Uni PROCKEY Refill Type PM150TR.24

4.86 (7)
Item.#
08038572
Mfr.#
PM150TR.24
Package Qty.
1PC
Ship pack of
1
1.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Green Purchasing Law
Fit
Line Width (mm)
Thick / 6.0, Thin / 1.2-1.8
Type
Bold square tip, fine round tip
Overall Length (mm)
144.5
Shaft Diameter (phi mm)
21.5
Specification
Product that complies with Law on Promoting Green Purchasing
Refill Ink
PMR70.24
Material (pen cores)
Thickness / filament (polyester), Thin / sliver (polyester)
Material (Shaft)
Recycled PP
Weight (g)
27.1
Thickness (mm)
22.8
Type
Water-based
Ink Color
Black
Customer Reviews
5 star 6
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.86
7 Customer Reviews
The reviews are automatic translation.
During office work
5
From Japan
On 2017-11-22 11:32:04
There are two types of pen tip with aqueous pigment marker, fine and thick, and it is convenient to use properly according to the application. Since there is no odor unique to Magic, it is comfortable even if it is used in the office. I often use it.
This review is about item#8038572.
Used to mark documents to pass to customers
5
From Japan
On 2016-01-03 16:36:43
I do not transfer colors below, I like the pen of this manufacturer because it will not fade even if time passes. Because there are few places to sell, I am saved by asking on the net.
This review is about item#87097595.
Product check
5
From Japan
On 2015-02-12 09:53:03
Until now I bought it at another company, but I bought it because it was cheaper. Manufacturers are also the same so they can be used as before.
This review is about item#08038572.
packing
4
From Japan
On 2015-01-21 11:09:47
Since it does not show off, it is good not to put ink on the product inside.
This review is about item#08038572.
Clerical work
5
From Japan
On 2014-04-12 08:51:34
It does not show off, so it is very good. It is very good as it deals with colors not in the neighborhood. Thanks to that, I was able to align all the colors.
This review is about item#87097586.
Marking
5
From Japan
On 2012-04-12 13:44:59
I bought it cheapest compared to others. I think that it is profitable as refilling is possible.
This review is about item#08038581.
Marking on steel plate
5
From Japan
On 2012-01-26 16:19:51
It is easy to write. I think that it can be refilled and it is eco.
This review is about item#08038597.