Buy more than* S$200* and get FREE SHIPPING

  • Uni PROCKEY Refill Type

Uni PROCKEY Refill Type PM150TR.15

4.91 (11)
Item.#
08038581
Mfr.#
PM150TR.15
Package Qty.
1PC
Ship pack of
1
1.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Green Purchasing Law
Fit
Line Width (mm)
Thick / 6.0, Thin / 1.2-1.8
Type
Bold square tip, fine round tip
Overall Length (mm)
144.5
Shaft Diameter (phi mm)
21.5
Specification
Product that complies with Law on Promoting Green Purchasing
Ink Color
Red
Material (pen cores)
Thickness / filament (polyester), Thin / sliver (polyester)
Material (Shaft)
Recycled PP
Weight (g)
27.1
Thickness (mm)
22.8
Type
Water-based
Refill Ink
PMR70.15
Customer Reviews
5 star 10
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.91
11 Customer Reviews
The reviews are automatic translation.
Used to write down on paper
5
From Japan
On 2018-05-03 10:12:25
Stone staple, well-established classic items It is possible to exchange only ink, change only core It is very economical. I think that it is a recommended item.
This review is about item#8038572.
I am using it at work!
5
From Japan
On 2018-04-15 08:57:37
Really thank you very much! Refill is also ordered together!
This review is about item#87097543.
Writing
5
From Japan
On 2018-03-31 20:04:16
I think that it is difficult to dry even in black oily pen and the pen tip is stable and it is easy to use. The design is a bit old-fashioned but I can not mind
This review is about item#8038572.
As a writing instrument of the workshop
5
From Japan
On 2018-03-15 09:38:18
I often draw on imitation paper at the workshop, but what I can not afford at that time is Proky! I can also refill it personally and can not speak with no Kore! It is useful as much as. It is very appreciated as the colors are aligned with other colors.
This review is about item#8038572.
During office work
5
From Japan
On 2017-11-22 11:32:04
There are two types of pen tip with aqueous pigment marker, fine and thick, and it is convenient to use properly according to the application. Since there is no odor unique to Magic, it is comfortable even if it is used in the office. I often use it.
This review is about item#8038572.
Used to mark documents to pass to customers
5
From Japan
On 2016-01-03 16:36:43
I do not transfer colors below, I like the pen of this manufacturer because it will not fade even if time passes. Because there are few places to sell, I am saved by asking on the net.
This review is about item#87097595.
Product check
5
From Japan
On 2015-02-12 09:53:03
Until now I bought it at another company, but I bought it because it was cheaper. Manufacturers are also the same so they can be used as before.
This review is about item#08038572.
packing
4
From Japan
On 2015-01-21 11:09:47
Since it does not show off, it is good not to put ink on the product inside.
This review is about item#08038572.
Clerical work
5
From Japan
On 2014-04-12 08:51:34
It does not show off, so it is very good. It is very good as it deals with colors not in the neighborhood. Thanks to that, I was able to align all the colors.
This review is about item#87097586.
Marking
5
From Japan
On 2012-04-12 13:44:59
I bought it cheapest compared to others. I think that it is profitable as refilling is possible.
This review is about item#08038581.