Buy more than* S$200* and get FREE SHIPPING

  • Uni PROCKEY Refill Type

Uni PROCKEY Refill Type PM150TR.33

4.83 (6)
Item.#
08038597
Mfr.#
PM150TR.33
Package Qty.
1PC
Ship pack of
1
1.65 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Green Purchasing Law
Fit
Line Width (mm)
Thick / 6.0, Thin / 1.2-1.8
Type
Bold square tip, fine round tip
Overall Length (mm)
144.5
Shaft Diameter (phi mm)
21.5
Specification
Product that complies with Law on Promoting Green Purchasing
Ink Color
Blue
Material (pen cores)
Thickness / filament (polyester), Thin / sliver (polyester)
Material (Shaft)
Recycled PP
Weight (g)
27.1
Thickness (mm)
22.8
Type
Water-based
Refill Ink
PMR70.33
Customer Reviews
5 star 5
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.83
6 Customer Reviews
The reviews are automatic translation.
Used to mark the documents to be passed to the customer
5
From Japan
On 2016-01-03 16:36:43
Without color transfer under, this manufacturer of pen is I like because it does not fade over time. Since there is little place that sells, it has helped us to ask the net.
This review is about item#87097595.
Product check
5
From Japan
On 2015-02-12 09:53:03
But they were bought by other companies until now, people here were purchased because it was inexpensive. Manufacturers can also be used in the same way as up to now because it is the same.
This review is about item#08038572.
packing
4
From Japan
On 2015-01-21 11:09:47
Because it does not show-through, it is good the ink does not adhere to the product inside.
This review is about item#08038572.
Business
5
From Japan
On 2014-04-12 08:51:34
Because it does not show-through, very good. Because it treats the color is not in the neighborhood, very good. We were able to align all the colors, thanks.
This review is about item#87097586.
Marking
5
From Japan
On 2012-04-12 13:44:59
We were able cheapest purchase compared to the other. It is possible to refill I think that it is profitable.
This review is about item#08038581.
Marking the steel sheet
5
From Japan
On 2012-01-26 16:19:51
Easy to write. I think eco-made refill.
This review is about item#08038597.