Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • uni PROCKEY PM-150TR Refill Ink

uni PROCKEY PM-150TR Refill Ink PMR-70.15

4.88 (8)
Item.#
08038615
Mfr.#
PMR-70.15
Package Qty.
1PC
Ship pack of
1
1.99 SGD
ADD TO CART
Shipped after 2018-06-25
Now we ship to...
...see all
Item Feature
Weight (g)
14.7
Shaft Diameter (phi mm)
18.7
Compatible
Purokki (PM150TR.15)
Ink Color
Red
Material (Shaft)
Recycled PP
Overall Length (mm)
87.4
Type
Water-based
Caution
Refill ink of PM-150TR only.
Material (case)
Recycled PP
Thickness (mm)
20
Customer Reviews
5 star 7
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.88
8 Customer Reviews
The reviews are automatic translation.
For refilling ink
5
From Japan
On 2018-04-15 08:55:58
Because it is not sold anywhere other than, it is really appreciated! !
This review is about item#87097394.
Used for refilling to the body of the Proky
5
From Japan
On 2017-09-28 14:48:50
I think that it is really good product. Thanks to this refill ink, the main body itself has been used for about 5 years, but no problems at all. It is also good that refilling is available for everything except major colors such as red and black.
This review is about item#8038615.
Name of CDR or DVD
5
From Japan
On 2017-09-08 13:03:43
As eco is also established and replacement type and refill type become common sense, this product which is supplied stably is saved. I want you to continue from now on.
This review is about item#08038606.
Used for exchange ink
5
From Japan
On 2017-08-31 14:47:46
If this is exchanged, it becomes almost the same as the new state. I think that it is a very good product. Since there is also a dedicated core for replacement, if you replace it with an ink cartridge, it will return to the brand new writing taste. I think that it is very good with eco rather than a new one.
This review is about item#8038615.
Poster
5
From Japan
On 2016-06-24 17:49:13
I am thankful that there is no other color
This review is about item#87097455.
Complete NO in joinery products
5
From Japan
On 2015-05-25 09:20:40
I am satisfied because it can be used long enough by refilling. I have been repeating for several years.
This review is about item#87097412.
For everyday use such as envelope address writing
5
From Japan
On 2014-12-04 13:25:08
I do not sell too much refilling of Proky so I am saved.
This review is about item#08038606.
Writing tasks on materials in the factory in general
4
From Japan
On 2014-02-14 16:23:24
The frequency of use of the Proky is very high (useful for writing on wooden houses), and it is stocked for use of the body of the Proky. However, there is no treatment of the replacement core (medium-round circle, bold type) for Monotaro like, I am bought at the cownet. I think that even if there is "replenishment ink bottle" as product development.
This review is about item#08038606.