Buy more than* S$200* and get FREE SHIPPING

  • uni PROCKEY PM-150TR Refill Ink

uni PROCKEY PM-150TR Refill Ink PMR-70.33

4.75 (4)
Item.#
08038624
Mfr.#
PMR-70.33
Package Qty.
1PC
Ship pack of
1
0.80 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Weight (g)
14.7
Shaft Diameter (phi mm)
18.7
Caution
Refill ink of PM-150TR only.
Material (case)
Recycled PP
Thickness (mm)
20
Overall Length (mm)
87.4
Compatible
Purokki (PM150TR.33)
Ink Color
Blue
Material (Shaft)
Recycled PP
Type
Water-based
Customer Reviews
5 star 3
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.75
4 Customer Reviews
The reviews are automatic translation.
Poster
5
From Japan
On 2016-06-24 17:49:13
This color is thankfully without the other
This review is about item#87097455.
NO entry to the joinery product
5
From Japan
On 2015-05-25 09:20:40
Since the refill in use long enough you happy. A few years, we ask them to repeat.
This review is about item#87097412.
For everyday use, such as envelope Addressing
5
From Japan
On 2014-12-04 13:25:08
Refill of Purokki has survived because it does not sell much.
This review is about item#08038606.
In the factory, written work in general to the wood
4
From Japan
On 2014-02-14 16:23:24
The frequency of use of the Purokki is very high (in writing to the wooden house member come in handy), I'm stocking up for the use maneuvering on the Purokki body. However, there is no treatment of the core instead of the Monotarou like (in words round-bold angle), I bought in Kaunet. I think that there may be a "refill ink bottle" as product development.
This review is about item#08038606.