Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Uni PROCKEY Fine & Extra Fine

Uni PROCKEY Fine & Extra Fine PM-120T.33

4.33 (9)
Item.#
08038651
Mfr.#
PM-120T.33
Package Qty.
1PC
Ship pack of
1
1.99 SGD
ADD TO CART
Shipped after 2018-06-25
Now we ship to...
...see all
Item Feature
Thickness (mm)
17.0
Type
Water-based
Ink Color
Blue
Material (Shaft)
Recycled PP
Weight (g)
10.0
Specification
Green purchasing method conformity goods
Shaft Diameter (phi mm)
13.0
Green Purchasing Law
Compatible
Line Width (mm)
Thin/0.9, superthin/0.4
Type
Round core fine and superthin character
Overall Length (mm)
145.6
Material (pen cores)
Thin/slider (polyester), superthin/plastic (poly acetal)
Customer Reviews
5 star 5
4 star 2
3 star 2
2 star 0
1 star 0
Review Rating: 4.33
9 Customer Reviews
The reviews are automatic translation.
Paperwork
5
From Japan
On 2017-08-18 09:33:45
Although I tried various manufacturers in the past, Proky was price at a price, the writing taste was also safe, and it was most popular from other employees.
This review is about item#8038633.
To fill in the calendar's schedule
5
From Japan
On 2017-08-06 12:03:55
I liked the sound and feel when closing the cap and I looked for it. I can not find it in the shop.
This review is about item#87101366.
Clerical work
3
From Japan
On 2016-08-28 18:25:24
Proky can be used a lot.
This review is about item#8038633.
Used when drawing line drawing
4
From Japan
On 2016-04-03 06:54:37
Is good. I am using extremely fine one when drawing line drawing from quite a long time ago. However, if you are using it to a certain extent the writing pressure will open the tip of the core, so it might be nice if you think about something to make the core a bit shorter.
This review is about item#08038633.
Diary and card entry
5
From Japan
On 2015-11-09 20:37:49
It did not show off or bleeding, so it was good. Although it can be said to the whole stylus pen, I absolutely care about the thickness. However, it will not be easy for you to run out of ink right away.
This review is about item#08038651.
Notes
3
From Japan
On 2015-06-21 16:06:00
Was good
This review is about item#08038633.
Address writing, filling in a plastic bag etc
5
From Japan
On 2014-03-18 21:36:37
Often it is impossible to write ultrafine, but considering the ease of writing and the price, I think this is the best as an oil pen. I will also buy it.
This review is about item#08038633.
Used for sentences of postal matters · sentences for sending fax
5
From Japan
On 2013-11-27 16:33:31
Good coloring, easy to write. It is easy to use as it will not blur any paper.
This review is about item#08038633.
Writing on paper. In some cases vinyl also writes.
4
From Japan
On 2012-09-13 14:13:26
Good point = Good writing. Do not bleed off with water. It is pigment ink so it has good light resistance. For vinyl (chuck bag), you can write once (rub it off). Anxious point = Because ultrafine is not used much, the other fine letter will run out of ink first. As I can still write the ultra-fine one, I forget to forget it and try to write with fine ink of ink out. But after all the twin style is convenient, so I use it.
This review is about item#08038633.