Buy more than* S$200* and get FREE SHIPPING

  • Uni POSCA Bold

Uni POSCA Bold PC-8K.33

4.50 (6)
Item.#
08038685
Mfr.#
PC-8K.33
Package Qty.
1PC
Ship pack of
1
3.08 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Green Purchasing Law
Fit
Weight (g)
44.7
Shaft Diameter (phi mm)
24.1
Thickness (mm)
24.8
TRUSCO Part Number
365-4176
Ink Color
blue
Material (Shaft)
PP
Overall Length (mm)
123.3
Type
Bold letter
Type
Water-based
Material (pen cores)
Slider (acrylics)
Line Width (mm)
8.0
Customer Reviews
5 star 5
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 4.50
6 Customer Reviews
The reviews are automatic translation.
To fill in control number
5
From Japan
On 2016-08-11 08:49:07
For erasable easily later in the cleaners, even after writing, I always used to fill the control number of the product. Color and easy to write is also beautiful. You can also write to the glass.
This review is about item#08038712.
various
5
From Japan
On 2015-10-12 22:56:13
100 average was useless. It is a manufacturer goods that are still credit.
This review is about item#87100991.
Marking to the iron plate
5
From Japan
On 2015-10-09 15:30:49
Always because this color is seen well, it is popular. Yellow-green is also shops that do not put so it is very convenient.
This review is about item#87101034.
Used to fill in to steel
5
From Japan
On 2014-09-02 09:52:17
Is it safe in the rain if Kawake. Since it will be saved cheaper than the nearby hardware store!
This review is about item#08038694.
Mirkin to the iron plate
5
From Japan
On 2013-04-11 13:35:04
It is easy to use and easy to look beautifully over
This review is about item#08038712.
Used when writing to metal products
2
From Japan
On 2011-07-04 10:20:18
Coloring, writing comfort is no problem. However, no longer write with crushed nib to remain ink. In addition, there is also that the fly is core when you're waving. I want to buy if there is an extra lead.
This review is about item#08038712.