Buy more than* S$200* and get FREE SHIPPING

  • Uni POSCA Bold

Uni POSCA Bold PC-8K.6

4.57 (7)
Item.#
08038694
Mfr.#
PC-8K.6
Package Qty.
1PC
Ship pack of
1
2.88 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Green Purchasing Law
Fit
Weight (g)
44.7
Shaft Diameter (phi mm)
24.1
Ink Color
Green
Type
Bold characters
Type
Water-based
Material (Shaft)
PP
Overall Length (mm)
123.3
Material (pen cores)
Slider (acrylics)
Line Width (mm)
8.0
Thickness (mm)
24.8
TRUSCO Part Number
365-4184
Customer Reviews
5 star 6
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 4.57
7 Customer Reviews
The reviews are automatic translation.
Handwritten Signage
5
From Japan
On 2017-07-04 23:05:31
The coloring is also beautiful, direct sunlight, strong against rain It is useful for outdoor use.
This review is about item#8038685.
To fill in the control number
5
From Japan
On 2016-08-11 08:49:07
Even after writing, it is easy to erase it later with a cleaner etc, so I always use it for entering the control number of the product. Easy to write and coloring is also beautiful. It can also be written on glass.
This review is about item#08038712.
various
5
From Japan
On 2015-10-12 22:56:13
100 He was useless. After all it is a credible manufacturer item.
This review is about item#87100991.
Marking to iron plate
5
From Japan
On 2015-10-09 15:30:49
It is popular because I always know this color well. There are shops that do not put yellow green, so it is very convenient.
This review is about item#87101034.
Used for filling in steel materials
5
From Japan
On 2014-09-02 09:52:17
It will be fine even if it rains. It is cheaper than the nearby home center so it will be saved!
This review is about item#08038694.
Martin to the iron plate
5
From Japan
On 2013-04-11 13:35:04
It is easy to use and it is easy to use
This review is about item#08038712.
Used when writing to metal products
2
From Japan
On 2011-07-04 10:20:18
Coloring, writing comfort is no problem. However, although the ink remains, the pen tip collapses and it can not write. Also, the core may fly when you are shaking. I would like to purchase if there is a replacement core.
This review is about item#08038712.