Buy more than* S$200* and get FREE SHIPPING

  • The Character In Uni-Poska Medium Size Characters

The Character In Uni-Poska Medium Size Characters PC-5M.13

3.57 (14)
Item.#
08038773
Mfr.#
PC-5M.13
Package Qty.
1PC
Ship pack of
1
2.17 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Green Purchasing Law
Fit
Material (Shaft)
PP
Overall Length (mm)
142.0
Type
Medium print
Thickness (mm)
18.7
TRUSCO Part Number
365-4052
Ink Color
Peach
Line Width (mm)
1.8 to 2.5
Weight (g)
21.3
Shaft Diameter (phi mm)
18.2
Color
Peach
Type
Water-based
Material (pen cores)
Slider (polyester)
Customer Reviews
5 star 5
4 star 4
3 star 2
2 star 0
1 star 3
Review Rating: 3.57
14 Customer Reviews
The reviews are automatic translation.
Used by children
5
From Japan
On 2017-04-17 14:48:04
The price was cheap, and the kids were pleased because it was possible to choose the color
This review is about item#87100885.
Purchase to draw letters and illustrations on the glass surface
3
From Japan
On 2017-03-28 15:07:33
Anyway, the content of ink is small! The worst is that there is no refill bottle. The provincial taste is the best, although it is written on the glass surface, it dries hard even if it rubs with water if it dries. It will not fall if it is lightly wiped with a cloth. I rub it when I do it. If you wipe with nylon sponge soaked with water, you can clean it out in no time. It is very useful in shops where products change often. Neither paper bill nor printing fee is stupid. As a future hope, I want you to understand the remaining capacity. Sales of refill ink. Is it?
This review is about item#8038773.
Experiment
4
From Japan
On 2016-08-31 16:31:35
I am using it in experiments, but I'd be happy if possible with a knock formula
This review is about item#08038721.
Poster
4
From Japan
On 2016-06-24 17:48:16
I am satisfied with beautiful ink.
This review is about item#08038746.
Write dimensions etc. directly on steel
5
From Japan
On 2014-06-10 16:43:17
I always use it because it can be clearly written.
This review is about item#38660456.
Fill in the item
3
From Japan
On 2014-05-06 22:52:01
Good things cheap. Since it is made by the manufacturer, there is no dissatisfaction in use, but the ink amount feels less.
This review is about item#08038721.
For oily magic and things that can not be written or black objects
5
From Japan
On 2014-02-18 01:17:26
I use it to mark a little. Use it when you want to write things that can not be written with oily magic, things that are hard to write, things that are not noticeable even if you write aluminum boards etc. It is also good to write the direction of rotation on a studless tire. It is easy to write on various objects, it stands out well, and it is handy as it is hard to remove unexpectedly.
This review is about item#08038773.
Material marking
5
From Japan
On 2014-02-13 13:51:31
It is mainly used for steel frame and other materials. It is very colored and easy to write.
This review is about item#38660456.
Marking of metal parts
5
From Japan
On 2013-06-10 18:08:44
I am using it because it is easy to mark metal. I feel satisfied that it will be faster for ink to go out somewhat.
This review is about item#08038773.
To write a mark on an iron plate, it is easy to write.
4
From Japan
On 2013-04-09 22:08:21
It's easy to write and it is very nice. I am sorry that there is no orange color.
This review is about item#38660456.