Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • SUS304 stainless-steel brush

SUS304 stainless-steel brush HW-5

4.00 (1)
Item.#
08038807
Mfr.#
HW-5
Package Qty.
1PC
Ship pack of
1
9.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
For manual operation, For manual operation
Trim Length (mm)
20, 20
Type
Wood handle brush for work
Specification
Machine planting, Machine planting
Planting (mm)
95, 95
Plate Thickness (mm)
12, 12
Overall Length (mm)
240, 240
Material (Brush Part)
stainless, Stainless steel
Wire Diameter (phi mm)
0.3, 0.3
Caution
Always use safety goggles and devices when working.
Others
With compensatory insurance
Number of Lines
5, 5
Type
sword type, Sword type
Width (mm)
40, 40
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Stain brush
4
From Japan
On 2008-05-06 10:22:49
Affordable
This review is about item#08038791.