Buy more than* S$200* and get FREE SHIPPING

  • SUS304 stainless-steel brush

SUS304 stainless-steel brush HW-6

4.00 (1)
Item.#
08038816
Mfr.#
HW-6
Package Qty.
1PC
Ship pack of
1
9.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
For manual operation, For manual operation
Trim Length (mm)
20, 20
Type
Wood handle brush for work
Specification
Machine planting, Machine planting
Number of Lines
6, 6
Type
oval type, Oval
Width (mm)
60, 60
Material (Brush Part)
stainless, Stainless steel
Wire Diameter (phi mm)
0.3, 0.3
Caution
Always use safety goggles and devices when working.
Planting (mm)
110, 110
Plate Thickness (mm)
14, 14
Overall Length (mm)
125, 125
Others
With Liability insurance coverage
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Stain brush
4
From Japan
On 2008-05-06 10:22:49
Affordable
This review is about item#08038791.