Buy more than* S$200* and get FREE SHIPPING

  • Stainless Wire Brush

Stainless Wire Brush HW-25

4.00 (1)
Item.#
08038825
Mfr.#
HW-25
Package Qty.
1PC
Ship pack of
1
11.71 SGD
ADD TO CART
Shipped after 2017-01-23
Now we ship to...
...see all
Item Feature
Caution
Always use safety goggles and devices when working., Always use safety goggles and devices when working.
Trim Length (mm)
23, 23
Specification
Manual planting product.
Plate Thickness (mm)
12, 12
Overall Length (mm)
275, 275
Type
Work Yoboku pattern brush
Purpose
For manual operation, For manual operation
Others
Liability insurance with
Number of Lines
3, 3
Wire Diameter (phi mm)
0.30, 0.3
Width (mm)
22, 22
Planting (mm)
90, 90
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
For the material to be plated, work rub such as the surface of a burr
4
From Japan
On 2013-02-20 10:57:43
MonotaRo even with the same kind of brush it is for, but less hair of stainless steel, only large burr to use it, when there is a fine thing, we use here. Easy-to-use you, but when are not you a little more distortion from the portion of the handle to the hair, had said the people in the field and easy to use more.
This review is about item#08038825.