Buy more than* S$200* and get FREE SHIPPING

  • Stainless Wire Brush

Stainless Wire Brush HW-26

4.00 (1)
Item.#
08038834
Mfr.#
HW-26
Package Qty.
1PC
Ship pack of
1
31.99 SGD
ADD TO CART
Shipped after 2018-05-02
Now we ship to...
...see all
Item Feature
Caution
Always use safety goggles and devices when working., Always use safety goggles and devices when working.
Trim Length (mm)
23, 23
Specification
Manual planting product.
Number of Lines
5, 5
Wire Diameter (phi mm)
0.30, 0.30
Width (mm)
43, 43
Purpose
For manual operation, For manual operation
Others
Liability insurance with
Planting (mm)
105, 105
Plate Thickness (mm)
12
Overall Length (mm)
245, 245
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Rubbing surface burr etc. against plating material
4
From Japan
On 2013-02-20 10:57:43
There are similar brushes in MonotaRo, but there are few stems of hair, only big burrs are used, and when there are fine items, I use this. Although it is easy to use, people in the work place said that it is easier to use if you are slightly distorted from the handle part to the hair.
This review is about item#08038825.