Buy more than* S$200* and get FREE SHIPPING

  •  plating line brush

plating line brush HM-51

Item.#
08038861
Mfr.#
HM-51
Package Qty.
1PC
Ship pack of
1
2.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
For manual operation, For manual operation
Material (Brush Part)
plated wire, Plated wire
Wire Diameter (phi mm)
0.25, 0.25
Overall Length (mm)
270, 270
Type
for manual operation metal handle brush, Gold handle brush for manual operations
Caution
Always use safety goggles and devices when working.
Planting (mm)
65, 65
Trim Length (mm)
20, 20
Height (mm)
12, 12
Width (mm)
8, 8
Others
With Liability insurance coverage