Buy more than* S$200* and get FREE SHIPPING

  • perm brush

perm brush HM-52

Item.#
08038877
Mfr.#
HM-52
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Purpose
For manual operation, For manual operation
Material (Brush Part)
palm, Palm
Wire Diameter (phi mm)
plant, Plant
Overall Length (mm)
270, 270
Type
for manual operation metal handle brush, Gold handle brush for manual operations
Caution
Always use safety goggles and devices when working.
Planting (mm)
65, 65
Trim Length (mm)
20, 20
Height (mm)
12, 12
Width (mm)
8, 8
Others
With Liability insurance coverage