Buy more than* S$200* and get FREE SHIPPING

  • All stainless steel brush

All stainless steel brush HM-59

Item.#
08038904
Mfr.#
HM-59
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Purpose
For manual operation
Material (Brush Part)
All stainless steel
Wire Diameter (phi mm)
0.30
Overall Length (mm)
270
Type
Gold handle brush for manual operations
Caution
Always use safety goggles and devices when working.
Planting (mm)
65
Trim Length (mm)
20
Height (mm)
12
Width (mm)
8
Others
With Liability insurance coverage