Buy more than* S$200* and get FREE SHIPPING

  • Stainless steel brush (average)

Stainless steel brush (average) HM-53

4.00 (1)
Item.#
08038913
Mfr.#
HM-53
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Purpose
For manual operation
Material (Brush Part)
Stainless steel (average)
Wire Diameter (phi mm)
0.30
Overall Length (mm)
270
Type
For manual operation a handle brush
Caution
Always use safety goggles and devices when working.
Planting (mm)
65
Trim Length (mm)
20
Height (mm)
12
Width (mm)
8
Others
With compensatory insurance
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Stain's polish
4
From Japan
On 2008-05-06 10:20:42
It is fine to be able to polish while it is thin.
This review is about item#08038913.