Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • True brass brush

True brass brush HM-54

4.17 (6)
Item.#
08038922
Mfr.#
HM-54
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Purpose
For manual operation
Material (Brush Part)
Brass
Wire Diameter (phi mm)
0.30
Overall Length (mm)
270
Type
For manual operation a handle brush
Caution
Always use safety goggles and devices when working.
Planting (mm)
65
Trim Length (mm)
20
Height (mm)
12
Width (mm)
8
Others
With compensatory insurance
Customer Reviews
5 star 4
4 star 0
3 star 1
2 star 1
1 star 0
Review Rating: 4.17
6 Customer Reviews
The reviews are automatic translation.
Stubborn scorching and paint peeling
5
From Japan
On 2017-12-08 09:34:31
Unlike a soft brass brush, it is quite powerful. I can also use the spatula at the base, and it seems to be able to use it for cleaning the iron plate of the barbeque. Since it hurts when you stick it on your finger, we recommend that you wear leather gloves. For people who want to drop strongly, there is a possibility that they will scratch with soft materials.
This review is about item#08038922.
I tried to use it for car caliper cleaning ...
2
From Japan
On 2015-05-16 20:27:34
It was thing with brass but because the hair was considerably thicker than what I was thinking, it was close to the wire brush as long as it was a general recognition. Since it seems to be full of scratches this time it can not be used for caliper cleaning. We do not recommend it for those who are considering the same purpose.
This review is about item#08038922.
When cleaning the brake caliper
5
From Japan
On 2015-02-13 20:30:54
It is convenient and very useful.
This review is about item#08038922.
Cleaning the caliper
3
From Japan
On 2014-09-06 17:54:38
I bought it for bike caliper cleaning. The part of the hand is somewhat difficult. I wish I had a little more roundness.
This review is about item#08038922.
Remove rust
5
From Japan
On 2014-05-12 23:23:40
It is convenient and very useful. It is thin enough to be wide, and it handles corners and narrow spaces etc.
This review is about item#08038922.
For car body rust removal
5
From Japan
On 2011-10-17 23:37:02
I used it for rust removal but it is easy to use size. Since it enters narrow and narrow, it can be used widely from bicycles to mechanical parts, and the quality is also good.
This review is about item#08038922.