Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Channel brush (SU type)

Channel brush (SU type) SU type vinyl chloride

Item.#
08038947
Mfr.#
SU type vinyl chloride
Package Qty.
1PC
Ship pack of
1
19.99 SGD
ADD TO CART
Shipped after 2018-06-25
Now we ship to...
...see all
Item Feature
Caution
May not show performance depending on the object to the polished.Do not apply too much pressure on the bristles, May not show performance depending on the object to the polished.Do not apply too much pressure on the bristles
Planting (mm)
80, 80
Material (Brush Part)
PVC, Vinyl chloride
Purpose
For taking off rust and polishing, For taking off rust and polishing
Type
SU type, SU type
Trim Length (mm)
16, 16