Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Channel brush (D type)
  • Channel brush (D type)
  • Channel brush (D type)

Channel brush (D type) D type 3 line brass

4.00 (2)
Item.#
08038974
Mfr.#
D type 3 line brass
Package Qty.
1PC
Ship pack of
1
32.99 SGD
ADD TO CART
Shipped after 2018-06-25
Now we ship to...
...see all
Item Feature
Caution
May not show performance depending on the object to the polished.Do not apply too much pressure on the bristles, May not show performance depending on the object to the polished.Do not apply too much pressure on the bristles
Planting (mm)
122, 122
Trim Length (mm)
14, 14
Purpose
For taking off rust and polishing, For taking off rust and polishing
Material (Brush Part)
brass, Brass
Type
D type 3 line, D type 3 lines
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
When washing the barbecue shop net
5
From Japan
On 2017-09-15 05:30:56
I use it when washing the web. It is especially useful when dirt sticks. Although it may be different from the original usage, it is very easy to use. There are times when wearing is early, there are also times when the wire is open to the outside.
This review is about item#8038983.
It is used for deburring and finishing of aluminum die gast parts.
3
From Japan
On 2010-04-10 21:09:09
I think that the price is cheap and light, so it's easy to use, but ... Is the brush slightly too soft and the intervals between flocks vary depending on individuals Is it now?
This review is about item#08038965.