Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Channel brush (U type)

Channel brush (U type) U type stainless steel

Item.#
08039017
Mfr.#
U type stainless steel
Package Qty.
1PC
Ship pack of
1
36.63 SGD
ADD TO CART
Shipped after 2017-05-01
Now we ship to...
...see all
Item Feature
Caution
May not show performance depending on the object to the polished.Do not apply too much pressure on the bristles, May not show performance depending on the object to the polished.Do not apply too much pressure on the bristles
Planting (mm)
100, 100
Type
U type, U type
Purpose
For taking off rust and polishing, For taking off rust and polishing
Trim Length (mm)
12, 12
Material (Brush Part)
stainless, Stainless steel