Buy more than* S$200* and get FREE SHIPPING

  • Channel brush (PRO handle)

Channel brush (PRO handle) PRO design J type wire

5.00 (3)
Item.#
08039026
Mfr.#
PRO design J type wire
Package Qty.
1PC
Ship pack of
1
6.53 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
For taking off rust and polishing, For taking off rust and polishing
Planting (mm)
60, 60
Trim Length (mm)
16, 16
Type
PRO handle J type, PRO design J type
Material (Brush Part)
wire, Wire
Caution
May not show performance depending on the object to the polished.Do not apply too much pressure on the bristles, May not show performance depending on the object to the polished.Do not apply too much pressure on the bristles
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
cleaning
5
From Japan
On 2016-03-03 15:11:21
I think the force is very good easy to put in.
This review is about item#08039035.
Very easy to use
5
From Japan
On 2014-10-11 16:06:44
Plastic is attached to the grip and it is easy to use. I used it for rusting some threads, but it got beautiful. There was a short break in the beginning, but it soon settled down. I think that this price is not bad with brass.
This review is about item#08039053.
Chips removal in cutting work.
5
From Japan
On 2014-04-25 22:25:34
It is easy to use with its owner's hand.
This review is about item#08039035.