Buy more than* S$200* and get FREE SHIPPING

  • Channel brush (PRO handle)

Channel brush (PRO handle) PRO design J type PVC

4.60 (5)
Item.#
08039035
Mfr.#
PRO design J type PVC
Package Qty.
1PC
Ship pack of
1
7.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
For taking off rust and polishing, For taking off rust and polishing
Planting (mm)
60, 60
Trim Length (mm)
16, 16
Type
PRO handle J type, PRO design J type
Material (Brush Part)
PVC, Vinyl chloride
Caution
May not show performance depending on the object to the polished.Do not apply too much pressure on the bristles, May not show performance depending on the object to the polished.Do not apply too much pressure on the bristles
Customer Reviews
5 star 3
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.60
5 Customer Reviews
The reviews are automatic translation.
For cleaning cars, bikes
4
From Japan
On 2017-12-31 15:17:18
Purchase for cleaning cars, bikes. The brush seems to have a waist. Afterwards it is durable.
This review is about item#8039035.
When cleaning business stove
4
From Japan
On 2017-06-06 15:55:39
I am using it to remove stubborn koga during cleaning of business stove. It is also easy to use, easy to hold grip and no brush out.
This review is about item#8039062.
cleaning
5
From Japan
On 2016-03-03 15:11:21
I think that power is easy to put in and it is very good.
This review is about item#08039035.
Very easy to use
5
From Japan
On 2014-10-11 16:06:44
Plastic is attached to the grip and it is easy to use. I used it for rusting some threads, but it got beautiful. There was a short break in the beginning, but it soon settled down. I think that this price is not bad with brass.
This review is about item#08039053.
Chips removal in cutting work.
5
From Japan
On 2014-04-25 22:25:34
It is easy to use with its owner's hand.
This review is about item#08039035.