Buy more than* S$200* and get FREE SHIPPING

  • Channel brush (PRO handle)

Channel brush (PRO handle) PRO design J type brass

5.00 (3)
Item.#
08039053
Mfr.#
PRO design J type brass
Package Qty.
1PC
Ship pack of
1
11.25 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
For taking off rust and polishing, For taking off rust and polishing
Planting (mm)
60, 60
Trim Length (mm)
15, 15
Type
PRO handle J type, PRO design J type
Material (Brush Part)
brass, Brass
Caution
May not show performance depending on the object to the polished.Do not apply too much pressure on the bristles, May not show performance depending on the object to the polished.Do not apply too much pressure on the bristles
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
cleaning
5
From Japan
On 2016-03-03 15:11:21
I think the force is very good easy to put in.
This review is about item#08039035.
Very easy to use
5
From Japan
On 2014-10-11 16:06:44
It is easy to use and comes with a plastic grip. Although it used to rust-up of a threaded portion now clean. First missing there was a restless but was calm immediately. This price will not think bad of brass.
This review is about item#08039053.
Chip removal in the cutting operation.
5
From Japan
On 2014-04-25 22:25:34
It is easy to use and comes with a handle.
This review is about item#08039035.