Buy more than* S$200* and get FREE SHIPPING

  • Steel wire brush
  • Steel wire brush
  • Steel wire brush

Steel wire brush 12732

4.00 (19)
Item.#
08039236
Mfr.#
12732
Package Qty.
1PC
Ship pack of
1
2.99 SGD
ADD TO CART
Shipped after 2018-04-23
Now we ship to...
...see all
Item Feature
Caution
May not show performance depending on the object to the polished.Do not apply too much pressure on the bristles When using it on places where electric current passes through, please be careful with electric shock or short circuits., May not show performance depending on the object to the polished.Do not apply too much pressure on the bristles When using it on places where electric current passes through, please be careful with electric shock or short circuits.
Planting (mm)
62, 62
Material (Brush Part)
steel wire, Steel wire
Wire Diameter (phi mm)
0.3, 0.3
Overall Length (mm)
268, 268
Purpose
For taking off rust and polishing, For taking off rust and polishing
Material (Handle Part)
steel (chromium plating), Steel (chrome-plated)
Trim Length (mm)
20, 20
Height (mm)
30, 30
Customer Reviews
5 star 9
4 star 4
3 star 4
2 star 1
1 star 1
Review Rating: 4.00
19 Customer Reviews
The reviews are automatic translation.
Rust removal
3
From Japan
On 2017-03-24 18:07:10
There is no problem. Also purchase if necessary
This review is about item#8039236.
To rust
5
From Japan
On 2017-03-13 18:17:22
Cheap price that you can frequently replace is attractive and good feeling
This review is about item#8039236.
Deburring of products
5
From Japan
On 2017-01-20 08:21:45
I was looking for a strong and bristle brush, but at this price it is enough performance.
This review is about item#08039236.
narrow
3
From Japan
On 2016-05-16 17:33:41
Normal work was done.
This review is about item#08039236.
bike
3
From Japan
On 2015-11-15 23:03:38
It is too hard for my rusty discipline
This review is about item#08039236.
Rust off the motorcycle wheel
3
From Japan
On 2015-11-01 14:46:10
It was able to be used normally.
This review is about item#08039236.
Use it for bicycle nuts and rust parts. Rust removal.
5
From Japan
On 2015-02-23 18:32:26
I bought it because the price is cheap. I used it OK.
This review is about item#08039236.
Rust removal
2
From Japan
On 2014-08-09 14:47:46
I can not use a narrow place where the wire opens to the left and right
This review is about item#08039236.
Rust removal
1
From Japan
On 2014-06-26 16:33:04
The brush part was too soft and opened while rubbing, the wear period was too short.
This review is about item#08039236.
Cleaning in the engine room
5
From Japan
On 2014-06-03 20:33:01
It's pretty good.
This review is about item#08039236.