Buy more than* S$200* and get FREE SHIPPING

  • K Brass Brush
  • K Brass Brush
  • K Brass Brush

K Brass Brush Sword type

3.58 (12)
Item.#
08039306
Mfr.#
Sword type
Package Qty.
1PC
Ship pack of
1
8.99 SGD
ADD TO CART
Shipped after 2018-05-28
Now we ship to...
...see all
Item Feature
Caution
May not show performance depending on the object to the polished.Do not apply too much pressure on the bristles, May not show performance depending on the object to the polished.Do not apply too much pressure on the bristles, May not show performance depending on the object to the polished.Do not apply too much pressure on the bristles, May not show performance depending on the object to the polished.Do not apply too much pressure on the bristles
Material (Brush Part)
brass, Brass
Planting (mm)
95, 95
Dimensions C (mm)
230, 228
Type
sword type, Sword type
Purpose
Glazing work and polishing, Glazing work and polishing, Glazing work and polishing, Glazing work and polishing
Dimensions A (mm)
15, 18
Total Length C (mm)
230, 228
Dimensions B (mm)
95, 95
Customer Reviews
5 star 3
4 star 3
3 star 4
2 star 2
1 star 0
Review Rating: 3.58
12 Customer Reviews
The reviews are automatic translation.
Rust removal such as brake drum of truck etc.
3
From Japan
On 2018-02-08 16:43:38
I tried purchasing bigger eyes size than before. I am saving efficiency. As for durability it is a wait from here.
This review is about item#8039315.
Minor rust remover
4
From Japan
On 2018-01-15 15:12:54
It was used for rust removal on the brake rotor surface, the surface area was wider and work efficiency improved. I am generally satisfied with the quality.
This review is about item#8039315.
Maintenance of the car
5
From Japan
On 2017-05-08 21:06:16
Ideal for wax dropping clogged in unpainted bumpers of resin.
This review is about item#8039315.
Paint base
3
From Japan
On 2016-08-16 19:26:55
As I used it, it was a nice feeling because the handle is a tree
This review is about item#8039306.
Dirt Removal
4
From Japan
On 2015-09-09 13:16:20
Use brass brushes to remove dirt so as not to damage objects. I am satisfied, but it became a little small, and it was changed in specifications before I knew it! Is it?
This review is about item#08039306.
Chips
3
From Japan
On 2015-05-18 07:38:39
I want a little more kind of brush length.
This review is about item#08039315.
Cleaning operation
3
From Japan
On 2014-05-26 12:19:28
The brush part became easier to escape than the previous one. It seems that the durability has deteriorated.
This review is about item#08039315.
Brushing the metal
5
From Japan
On 2013-07-25 20:06:04
Even though it was easy to use it became pretty
This review is about item#08039306.
Cleaning of metal products
2
From Japan
On 2013-05-01 12:52:21
I think that the brush part is easier to come out than the previous one and the durability has dropped.
This review is about item#08039315.
Mainly polished aluminum
5
From Japan
On 2012-03-27 09:18:45
It is useful with the size and shape that is familiar to the hand.
This review is about item#08039315.