Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Bamboo brush toothpick type
  • Bamboo brush toothpick type
  • Bamboo brush toothpick type

Bamboo brush toothpick type 40

5.00 (1)
Item.#
08039324
Mfr.#
40
Package Qty.
1PC
Ship pack of
1
1.06 SGD
ADD TO CART
Shipped after 2017-05-01
Now we ship to...
...see all
Item Feature
Caution
May not show performance depending on the object to the polished.Do not apply too much pressure on the bristles, May not show performance depending on the object to the polished.Do not apply too much pressure on the bristles
Planting (mm)
37, 37
Dimensions C (mm)
236, 236
Material (Brush Part)
hog bristle, Hog bristles
Dimensions A (mm)
12, 12
Purpose
Application of adhesives, etc., Application of adhesives, etc.
Total Length C (mm)
236, 236
Dimensions B (mm)
37, 37
Trim Length (mm)
12, 12
Type
toothpick type, Toothpick type
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Paste work of skin in the bond
5
From Japan
On 2013-10-10 22:27:58
It was very good to use to buy. I am happy if there is a hair was also purchased almost missing 300 lines that you can work in peace without discount.
This review is about item#08039324.