Buy more than* S$200* and get FREE SHIPPING

  • Bamboo brush bent handle
  • Bamboo brush bent handle
  • Bamboo brush bent handle

Bamboo brush bent handle 60

4.25 (8)
Item.#
08039333
Mfr.#
60
Package Qty.
1PC
Ship pack of
1
2.07 SGD
ADD TO CART
Shipped after 2017-07-24
Now we ship to...
...see all
Item Feature
Caution
May not show performance depending on the object to the polished.Do not apply too much pressure on the bristles, May not show performance depending on the object to the polished.Do not apply too much pressure on the bristles
Planting (mm)
63, 63
Dimensions C (mm)
295, 295
Material (Brush Part)
hog bristle, Hog bristles
Dimensions A (mm)
17, 17
Purpose
Application of adhesives, etc., Application of adhesives, etc.
Total Length C (mm)
295, 295
Dimensions B (mm)
63, 63
Trim Length (mm)
17, 17
Type
Bent handle, Bent handle
Customer Reviews
5 star 4
4 star 2
3 star 2
2 star 0
1 star 0
Review Rating: 4.25
8 Customer Reviews
The reviews are automatic translation.
When cleaning material
5
From Japan
On 2016-12-16 09:26:39
We have been using pig hair bamboo brush for cleaning materials. However, this bamboo brush has a large amount of pig hair and outstanding dirt is outstanding! The brush itself has also lasted long and is very useful. In the future, I would like to go with this pig brush!
This review is about item#8039333.
Product production
3
From Japan
On 2016-06-30 16:07:26
No particular problem
This review is about item#08039333.
Dirt removal of products
4
From Japan
On 2016-05-06 12:13:06
Because it is a consumable item, it is cheap and saved.
This review is about item#08039333.
Rubber glue
5
From Japan
On 2014-07-21 15:18:23
I felt better quality than the one I used before.
This review is about item#08039333.
For cleaning
5
From Japan
On 2014-07-17 17:59:11
We installed a neoprene rubber block on the head so that corners of glassware etc can be cleaned. There is a turn number every day with small size items. For cleaning, this one seems to feel better than nylon hair.
This review is about item#08039333.
Parts washing
5
From Japan
On 2014-06-10 18:30:55
It is satisfactory because it does not dissolve with gasoline or solvent.
This review is about item#08039333.
Application of solvent type adhesive
3
From Japan
On 2013-09-09 13:30:47
Although it is used for coating of solvent type adhesive, the bristle of hair often goes out. I do not know if pasting work is completed. . . .
This review is about item#08039333.
When washing the product
4
From Japan
On 2012-01-18 14:04:44
I think that the condition is good and it is very easy to use, but I feel a bit missing hair.
This review is about item#08039333.