Buy more than* S$200* and get FREE SHIPPING

  • DX bamboo brush
  • DX bamboo brush
  • DX bamboo brush

DX bamboo brush 80

1.00 (1)
Item.#
08039342
Mfr.#
80
Package Qty.
1PC
Ship pack of
1
3.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
May not show performance depending on the object to the polished.Do not apply too much pressure on the bristles, May not show performance depending on the object to the polished.Do not apply too much pressure on the bristles
Planting (mm)
65, 65
Dimensions C (mm)
365, 365
Material (Brush Part)
hog bristle, Hog bristle
Dimensions A (mm)
20, 20
Purpose
Application of adhesives, etc., Application of adhesives, etc.
Total Length C (mm)
365, 365
Dimensions B (mm)
65, 65
Trim Length (mm)
20, 20
Type
DX, DX
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 1.00
1 Customer Reviews
The reviews are automatic translation.
Motorcycle wash
1
From Japan
On 2012-09-26 16:40:06
It became useless just by using it once. The hair gets rolled and shrinks, it does not become usable. I will not buy it again.
This review is about item#08039342.