Buy more than* S$200* and get FREE SHIPPING

  • Bamboo handle nylon brush
  • Bamboo handle nylon brush
  • Bamboo handle nylon brush

Bamboo handle nylon brush Bent handle 4 lines

4.61 (18)
Item.#
08039367
Mfr.#
Bent handle 4 lines
Package Qty.
1PC
Ship pack of
1
2.11 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
May not show performance depending on the object to the polished.Do not apply too much pressure on the bristles, May not show performance depending on the object to the polished.Do not apply too much pressure on the bristles
Material (Brush Part)
nylon, Nylon
Dimensions B (mm)
62, 62
Type
bend handle 4 line, Bent handle 4 lines
Purpose
Application of adhesives, etc., Application of adhesives, etc.
Dimensions C (mm)
295, 295
Dimensions A (mm)
17, 17
Customer Reviews
5 star 14
4 star 1
3 star 3
2 star 0
1 star 0
Review Rating: 4.61
18 Customer Reviews
The reviews are automatic translation.
For car wash details
5
From Japan
On 2017-05-07 05:56:23
I am using it for windows around the window and places where steps are car wash. Hardness is just right.
This review is about item#08039367.
Wheel polishing of bike
5
From Japan
On 2017-04-08 17:27:43
It is good to be disposable cheap! Since the stiffness of the nylon is just good will to clean if polish with a liquid wax and cleaning solution to the wheel. Wonder if the weak waist chain cleaning
This review is about item#8039351.
Bike parts car wash
5
From Japan
On 2017-01-13 15:24:26
It is a moderate angle or there are easy-to-use to handle. Firmness is also just good, is the price to good commodity.
This review is about item#8039376.
Cleaning task
5
From Japan
On 2016-11-05 15:50:59
It is likely to be resistant to have hip cutting oil than hog. Hair loss is a range that is also satisfactory so far.
This review is about item#8039376.
Use in the shop
3
From Japan
On 2016-09-09 20:49:28
And say I use this brush exactly to what you use when you wash the fork. Until now I was using was using a toothbrush, but I bought it. Since it may not wash only the sponge when the dirty between fork brush is essential.
This review is about item#8039351.
Friendly contact surface in the repulsive force of bamboo
5
From Japan
On 2016-08-17 12:42:48
But was using a nylon brush that has been made in the handle of the plastic material can not be adjusted ,, force acceleration, I had to scratch the rubbed surface Therefore, buy a supple here brush handle. It is too put some force, because for us to escape the force Shina', I can work without a care.
This review is about item#8039367.
Maintenance work
5
From Japan
On 2015-12-10 19:10:41
Bicycle, we have used in the cleaning brush, such as a bike. Missing even better without.
This review is about item#08039351.
For cleaning
3
From Japan
On 2015-10-23 17:23:50
It is cheap and it can be used. Since we can use multiple sizes to match the location, cheap price is appreciated.
This review is about item#08039351.
Maintenance of motorcycle maintenance parts
5
From Japan
On 2015-10-11 14:56:03
It bought again as it used to last long except for it.
This review is about item#08039376.
work
3
From Japan
On 2015-09-09 16:30:16
usually
This review is about item#08039367.