Buy more than* S$200* and get FREE SHIPPING

  • Bamboo handle nylon brush
  • Bamboo handle nylon brush
  • Bamboo handle nylon brush

Bamboo handle nylon brush DX of four lines

4.57 (21)
Item.#
08039376
Mfr.#
DX of four lines
Package Qty.
1PC
Ship pack of
1
3.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
May not show performance depending on the object to the polished.Do not apply too much pressure on the bristles, May not show performance depending on the object to the polished.Do not apply too much pressure on the bristles
Material (Brush Part)
nylon, Nylon
Dimensions B (mm)
65, 65
Type
DX 4 line, DX of four lines
Purpose
Application of adhesives, etc., Application of adhesives, etc.
Dimensions C (mm)
365, 365
Dimensions A (mm)
22, 22
Customer Reviews
5 star 15
4 star 3
3 star 3
2 star 0
1 star 0
Review Rating: 4.57
21 Customer Reviews
The reviews are automatic translation.
Cleaning the wheel of the car
5
From Japan
On 2017-08-18 23:43:41
Nylon is easy to drop dirt with moderate hardness. The handle is long also good
This review is about item#8039376.
parts
4
From Japan
On 2017-07-25 09:29:03
We are a necessary necessity for parts cleaning. It is quite nice that the hair bundle does not come off. I wish a little longer hair would last me.
This review is about item#8039367.
Cleaning the toilet
4
From Japan
On 2017-07-21 14:51:19
You can polish cleanly to the corner such as the back side of the toilet bowl Easy to use as the tip is slightly curved
This review is about item#8039367.
For car wash details
5
From Japan
On 2017-05-07 05:56:23
I am using it for windows around the window and places where steps are car wash. Hardness is just right.
This review is about item#08039367.
Bike Wheel Shine
5
From Japan
On 2017-04-08 17:27:43
It's cheap and easy to disposable! Because nylon's waist is just right, it will be beautiful if you rub the liquid with a liquid wax or washing solution on the wheel. Whether the waist is weak for chain cleaning
This review is about item#8039351.
Motorcycle and car wash
5
From Japan
On 2017-01-13 15:24:26
It is easy to use because there is a moderate angle on the handle. Hardness is just right, it is a good product in terms of price.
This review is about item#8039376.
Cleaning work
5
From Japan
On 2016-11-05 15:50:59
It seems to have tolerance to cutting oil with hips from pig hair. Hair loss is also a satisfactory range for now.
This review is about item#8039376.
Used in stores
3
From Japan
On 2016-09-09 20:49:28
I use this brush for what to use for washing a fork. Until now I used to use a toothbrush, but I bought this. The brush is an essential item as the fork may become unclean only with a sponge if it gets dirty.
This review is about item#8039351.
Bamboo's repulsive force makes the contact surface gentle
5
From Japan
On 2016-08-17 12:42:48
I was using a nylon brush made of a plastics material handle, but I could not adjust the force adjustment, because I scratched the rubbed side, I purchased a supple handle of this handle. Even if you exercise somewhat too much power, you will tickle and escape the force, so you can work without care.
This review is about item#8039367.
Maintenance work
5
From Japan
On 2015-12-10 19:10:41
I used it with a cleaning brush such as a bicycle or a motorbike. It is good without coming off.
This review is about item#08039351.