Buy more than* S$200* and get FREE SHIPPING

  • Deck brush PVC
  • Deck brush PVC
  • Deck brush PVC
  • Deck brush PVC

Deck brush PVC For concrete

4.00 (2)
Item.#
08039385
Mfr.#
For concrete
Package Qty.
1PC
Ship pack of
1
10.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
May not show performance depending on the object to the polished.Do not apply too much pressure on the bristles
Material (Brush Part)
Vinyl chloride
Type
For concrete (for cleaning)
Planting (mm)
163
Trim Length (mm)
40
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
Cleaning the fish pond
5
From Japan
On 2017-01-28 15:11:17
The wood material is very good. In addition, the part of the brush is hard, it is a mistake-free commodity. I hope that we will continue manufacturing for a long time.
This review is about item#8039385.
Cleaning concrete part
3
From Japan
On 2013-08-18 22:10:09
It is the second purchase. When purchasing it for the first time, the durability of the brush part was high, but the durability of the threaded hole part to insert the handle was weak. I think that it will not purchase for the third time if it seems that the durability of the screw hole portion is weak this time as well.
This review is about item#08039385.