Buy more than* S$200* and get FREE SHIPPING

  • Two-sheet cutting edge End mills Long cutting edge
  • Two-sheet cutting edge End mills Long cutting edge
  • Two-sheet cutting edge End mills Long cutting edge

Two-sheet cutting edge End mills Long cutting edge 2LSD0400

4.67 (3)
Item.#
08039997
Mfr.#
2LSD0400
Package Qty.
1PC
Ship pack of
1
24.99 SGD
ADD TO CART
Shipped after 2018-01-22
Now we ship to...
...see all
Item Feature
Purpose
General Purpose
Number of Blades
2
Shank Diameter D4 (mm)
6
Blade Diameter D1 (mm)
4
Edge Type
Pin corner
Material
Cobalt high-speed steel CO HSS
Work Material
Carbon steel, alloy steel, prehardened steel, austenitic stainless steels, titanium alloy, heat-resistant alloy, aluminum alloy
Helix Angle (Degree)
30
Tolerance (mm)
0 - -0.030
Blade Length ap (mm)
20
Overall Length L1 (mm)
55
Shape
Square
TRUSCO Part Number
107-9662
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
Plastic resin cutting process
4
From Japan
On 2016-05-15 17:49:49
Usable end mill is the best
This review is about item#04359966.
Cutting at MODELA
5
From Japan
On 2014-05-24 22:02:55
It is a good manufacturer's product indeed. Both accuracy and sharpness are free from any complaints. I think that the price is also reasonable.
This review is about item#04359966.
Processing of parts
5
From Japan
On 2013-08-09 13:28:24
We are using for processing of parts. It is a tough one so it will not break, but it will burn soon as I cut the wood top board. It is regrettable that the value increased more than before.
This review is about item#08040015.