Buy more than* S$200* and get FREE SHIPPING

  • End Mill Long
  • End Mill Long
  • End Mill Long

End Mill Long 2LSD1200

Item.#
08040042
Mfr.#
2LSD1200
Package Qty.
1PC
Ship pack of
1
38.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
General purpose
Tolerance (mm)
0 to -0.030
Number of Blades
2
Overall Length L1 (mm)
105
2014 TRUSCO Published Page
1-0051
Shank Diameter D4 (mm)
12
Blade Diameter D1 (mm)
12
Helix Angle (Degree)
30
Edge Type
Pinkado
Material
Cobalt HSS (high speed steel) CO HSS
Shape
Square
TRUSCO Part Number
107-9743
Blade Length ap (mm)
55
Work Material
Carbon steel alloy steel, pre-hardened steel, austenitic stainless steel, titanium alloy heat-resistant alloy, aluminum alloy