Buy more than* S$200* and get FREE SHIPPING

  • End Mill Long
  • End Mill Long
  • End Mill Long

End Mill Long 2LSD1600

Item.#
08040067
Mfr.#
2LSD1600
Package Qty.
1PC
Ship pack of
1
62.99 SGD
ADD TO CART
Shipped after 2018-01-24
Now we ship to...
...see all
Item Feature
Purpose
General purpose
Tolerance (mm)
0 to -0.030
Number of Blades
2
Overall Length L1 (mm)
120
TRUSCO Part Number
107-9786
Work Material
Carbon steel, alloy steel, pre-hardened steel, austenitic stainless steel, titanium alloy, heat-resistant alloy, aluminum alloy
Helix Angle (Degree)
30
Edge Type
Pinkado
Material
Cobalt HSS (high speed steel) CO HSS
2014 TRUSCO Published Page
1-0051
Blade Length ap (mm)
65