Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Four-sheet cutting-edge G center cut end mill medium cutting edge
  • Four-sheet cutting-edge G center cut end mill medium cutting edge
  • Four-sheet cutting-edge G center cut end mill medium cutting edge

Four-sheet cutting-edge G center cut end mill medium cutting edge G4MCD0600

5.00 (1)
Item.#
08040121
Mfr.#
G4MCD0600
Package Qty.
1PC
Ship pack of
1
34.99 SGD
ADD TO CART
Shipped after 2018-06-25
Now we ship to...
...see all
Item Feature
Helix Angle (Degree)
30
Number of Blades
4
Edge Type
Pinkado
Shape
Square
Purpose
General purpose
2014 TRUSCO Published Page
1-0050
Shank Diameter D4 (mm)
8
Outside Diameter D1 (phi mm)
6
Work Material
Carbon steel alloy steel, pre-hardened steel, austenitic stainless steel, titanium alloy heat-resistant alloy, aluminum alloy
Surface Processing
TiN coating
Overall Length L1 (mm)
60
Blade Length ap (mm)
15
Material
Cobalt HSS (high speed steel) CO HSS
TRUSCO Part Number
109-5137
Tolerance (mm)
0 to +0.030
Blade Diameter D1 (mm)
6
Coating
(I realize the long life of 2-3 times as compared with non-coated product.) TiN coating
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Milling by milling machine
5
From Japan
On 2013-09-11 21:58:17
Sharpness, finished cutting surface is very good. The price is high, but it is a satisfactory product. I will continue to look at the situation and try using it.
This review is about item#08040191.