Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Four-sheet cutting-edge G center cut end mill medium cutting edge
  • Four-sheet cutting-edge G center cut end mill medium cutting edge
  • Four-sheet cutting-edge G center cut end mill medium cutting edge

Four-sheet cutting-edge G center cut end mill medium cutting edge G4MCD1200

5.00 (1)
Item.#
08040155
Mfr.#
G4MCD1200
Package Qty.
1PC
Ship pack of
1
45.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Helix Angle (Degree)
30
Number of Blades
4
Blade Length ap (mm)
30
Material
Cobalt high-speed steel CO HSS
TRUSCO Part Number
109-5234
Shank Diameter D4 (mm)
12
Outside Diameter D1 (phi mm)
12
Coating
TiN coating (compared with non-coated products, ensures long life of approximately two to three times.)
Surface Processing
TiN coating
Edge Type
Pin corner
Shape
Square
Purpose
General Purpose
Tolerance (mm)
0 - +0.030
Blade Diameter D1 (mm)
12
Overall Length L1 (mm)
85
Work Material
Carbon steel and the alloy steel, prehardened steel, austenitic stainless steels, titanium alloy and a heat-resistant alloy, an aluminum alloy
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Milling by milling machine
5
From Japan
On 2013-09-11 21:58:17
Sharpness, finished cutting surface is very good. The price is high, but it is a satisfactory product. I will continue to look at the situation and try using it.
This review is about item#08040191.