Buy more than* S$200* and get FREE SHIPPING

  • End Mill
  • End Mill
  • End Mill

End Mill 4LCD0300

5.00 (1)
Item.#
08040207
Mfr.#
4LCD0300
Package Qty.
1PC
Ship pack of
1
26.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
2014 TRUSCO Published Page
1-0052
Helix Angle (Degree)
30
Number of Blades
4
Overall Length L1 (mm)
55
Application
General purpose
Blade Diameter D1 (mm)
3
Work Material
Carbon steel, alloy steel, pre-hardened steel, austenitic stainless steel, titanium alloy, heat-resistant alloy, aluminum alloy
Blade Diameter Tolerance (mm)
0 to +0.020
Cutting Edge
Pinkado
Material
Cobalt HSS (high speed steel) CO HSS
TRUSCO Part Number
109-5421
Shank Diameter D4 (mm)
6
Outside Diameter D1 (phi mm)
3
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Machine maintenance
5
From Japan
On 2017-10-12 21:59:44
There was anxiety with a hard material, but it was easy to process and we were able to clean up beautifully
This review is about item#8040207.