|
End Mill 4LCD0400
(1)
- Item.#
- 08040216
- Mfr.#
- 4LCD0400
- Package Qty.
- 1PC
- Ship pack of
- 1
Item Feature
- 2014 TRUSCO Published Page
- 1-0052
- Helix Angle (Degree)
- 30
- Number of Blades
- 4
- Application
- General purpose
- Blade Length ap (mm)
- 20
- Outside Diameter D1 (phi mm)
- 4
- TRUSCO Part Number
- 109-5439
- Blade Diameter Tolerance (mm)
- 0 to +0.020
- Cutting Edge
- Pinkado
- Material
- Cobalt HSS (high speed steel) CO HSS
- Shank Diameter D4 (mm)
- 8
- Blade Diameter D1 (mm)
- 4
- Overall Length L1 (mm)
- 55
- Work Material
- Carbon steel, alloy steel, pre-hardened steel, austenitic stainless steel, titanium alloy, heat-resistant alloy, aluminum alloy
|
Customers Who Viewed This Item Also Viewed
<<
Mitsubishi Hitachi Tool Engineering (former Hitachi Tool Engineering)
Mitsubishi Hitachi Tool Engineering (former Hitachi Tool Engineering)
Mitsubishi Hitachi Tool Engineering (former Hitachi Tool Engineering)
>>
Customer Reviews
5 star
| |
1 |
4 star
| |
0 |
3 star
| |
0 |
2 star
| |
0 |
1 star
| |
0 |
Review Rating:

1 Customer Reviews
The reviews are automatic translation.
Machine maintenance
From Japan
On 2017-10-12 21:59:44
There was anxiety with a hard material, but it was easy to process and we were able to clean up beautifully