Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • End Mill
  • End Mill
  • End Mill

End Mill 4LCD1200

Item.#
08040243
Mfr.#
4LCD1200
Package Qty.
1PC
Ship pack of
1
49.99 SGD
ADD TO CART
Shipped after 2018-06-25
Now we ship to...
...see all
Item Feature
2014 TRUSCO Published Page
1-0052
Helix Angle (Degree)
30
Edge Type
Pinkado
Material
Cobalt HSS (high speed steel) CO HSS
Blade Length ap (mm)
55
TRUSCO Part Number
109-5510
Blade Diameter Tolerance (mm)
0 to +0.020
Cutting Edge
Pinkado
Number of Blades
4
Application
General purpose
Overall Length L1 (mm)
105
Work Material
Carbon steel, alloy steel, pre-hardened steel, austenitic stainless steel, titanium alloy, heat-resistant alloy, aluminum alloy