Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • End Mill
  • End Mill
  • End Mill

End Mill 4LCD1400

Item.#
08040252
Mfr.#
4LCD1400
Package Qty.
1PC
Ship pack of
1
58.99 SGD
ADD TO CART
Shipped after 2018-05-01
Now we ship to...
...see all
Item Feature
2014 TRUSCO Published Page
1-0052
Helix Angle (Degree)
30
Edge Type
Pinkado
Material
Cobalt HSS (high speed steel) CO HSS
TRUSCO Part Number
109-5536
Blade Length ap (mm)
55
Blade Diameter Tolerance (mm)
0 to +0.020
Cutting Edge
Pinkado
Number of Blades
4
Overall Length L1 (mm)
110
Application
General purpose
Work Material
Carbon steel, alloy steel, pre-hardened steel, austenitic stainless steel, titanium alloy, heat-resistant alloy, aluminum alloy