Buy more than* S$200* and get FREE SHIPPING

  • Two-sheet cutting-edge KHA Super Bowl Medium cutting edge
  • Two-sheet cutting-edge KHA Super Bowl Medium cutting edge
  • Two-sheet cutting-edge KHA Super Bowl Medium cutting edge

Two-sheet cutting-edge KHA Super Bowl Medium cutting edge S2MBR0100

Item.#
08040277
Mfr.#
S2MBR0100
Package Qty.
1PC
Ship pack of
1
62.99 SGD
ADD TO CART
Shipped after 2018-01-25
Now we ship to...
...see all
Item Feature
Purpose
For curved-surface processing
R Tolerance (mm)
+/-0.01
TRUSCO Part Number
108-8637
Outer Diameter Tolerance (mm)
0 to -0.02
Shank Diameter D4 (mm)
6
Blade Diameter D1 (mm)
2
Work Material
Carbon steel, alloy steel, pre-hardened steel, austenitic stainless steel, titanium alloy, heat-resistant alloy, aluminum alloy
Helix Angle (Degree)
30
Number of Blades
2
2014 TRUSCO Published Page
1-0065
Ball Radius R (mm)
1
Blade Length ap (mm)
5
Overall Length L1 (mm)
50
Material
Luxury high-speed steel powder (KHA S)