Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Two-sheet cutting-edge KHA Super Bowl Medium cutting edge
  • Two-sheet cutting-edge KHA Super Bowl Medium cutting edge
  • Two-sheet cutting-edge KHA Super Bowl Medium cutting edge

Two-sheet cutting-edge KHA Super Bowl Medium cutting edge S2MBR0200

Item.#
08040304
Mfr.#
S2MBR0200
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Purpose
For curved-surface processing
R Tolerance (mm)
+/-0.01
Outer Diameter Tolerance (mm)
0 to -0.03
Shank Diameter D4 (mm)
6
Blade Diameter D1 (mm)
4
TRUSCO Part Number
108-8661
Work Material
Carbon steel, alloy steel, pre-hardened steel, austenitic stainless steel, titanium alloy, heat-resistant alloy, aluminum alloy
Helix Angle (Degree)
30
Number of Blades
2
Ball Radius R (mm)
2
Blade Length ap (mm)
8
Overall Length L1 (mm)
70
2014 TRUSCO Published Page
1-0065
Material
Luxury high-speed steel powder (KHA S)