Buy more than* S$200* and get FREE SHIPPING

  • Two-sheet cutting-edge KHA Super Bowl Medium cutting edge
  • Two-sheet cutting-edge KHA Super Bowl Medium cutting edge
  • Two-sheet cutting-edge KHA Super Bowl Medium cutting edge

Two-sheet cutting-edge KHA Super Bowl Medium cutting edge S2MBR0300

Item.#
08040322
Mfr.#
S2MBR0300
Package Qty.
1PC
Ship pack of
1
62.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
For curved-surface processing
R Tolerance (mm)
+/-0.01
Blade Diameter D1 (mm)
6
TRUSCO Part Number
108-8688
Outer Diameter Tolerance (mm)
0 - -0.03
Shank Diameter D4 (mm)
6
Work Material
Carbon steel and the alloy steel, prehardened steel, austenitic stainless steels, titanium alloy and a heat-resistant alloy, an aluminum alloy
Helix Angle (Degree)
30
Number of Blades
2
Overall Length L1 (mm)
100
Shape
Ball
Ball Radius R (mm)
3
Blade Length ap (mm)
12
Material
High-class powder high speed steel (KHA S)