Buy more than* S$200* and get FREE SHIPPING

  • Two-sheet cutting-edge KHA Super Bowl Medium cutting edge
  • Two-sheet cutting-edge KHA Super Bowl Medium cutting edge
  • Two-sheet cutting-edge KHA Super Bowl Medium cutting edge

Two-sheet cutting-edge KHA Super Bowl Medium cutting edge S2MBR0500

Item.#
08040365
Mfr.#
S2MBR0500
Package Qty.
1PC
Ship pack of
1
81.99 SGD
ADD TO CART
N/A
Now we ship to...
...see all
Item Feature
Purpose
For curved-surface processing
R Tolerance (mm)
+/-0.01
Overall Length L1 (mm)
120
2014 TRUSCO Published Page
1-0065
Ball Radius R (mm)
5
Material
Luxury high-speed steel powder (KHA S)
Helix Angle (Degree)
30
Number of Blades
2
TRUSCO Part Number
108-8726
Outer Diameter Tolerance (mm)
0 to -0.03
Work Material
Carbon steel, alloy steel, pre-hardened steel, austenitic stainless steel, titanium alloy, heat-resistant alloy, aluminum alloy