Buy more than* S$200* and get FREE SHIPPING

  • Roughing End Mill Short Blade
  • Roughing End Mill Short Blade
  • Roughing End Mill Short Blade

Roughing End Mill Short Blade SRD1200

Item.#
08040505
Mfr.#
SRD1200
Package Qty.
1PC
Ship pack of
1
68.99 SGD
ADD TO CART
Shipped after 2018-05-28
Now we ship to...
...see all
Item Feature
Helix Angle (Degree)
30
Material
Cobalt HSS (high speed steel) CO HSS
Blade Length ap (mm)
27
Number of Blades
4
Work Material
Carbon steel, alloy steel, pre-hardened steel, austenitic stainless steel, titanium alloy, heat-resistant alloy, aluminum alloy
Purpose
For rough processing
Overall Length L1 (mm)
85