Buy more than* S$200* and get FREE SHIPPING

  • Roughing End Mill Short Blade
  • Roughing End Mill Short Blade
  • Roughing End Mill Short Blade

Roughing End Mill Short Blade SRD1600

Item.#
08040514
Mfr.#
SRD1600
Package Qty.
1PC
Ship pack of
1
85.99 SGD
ADD TO CART
Shipped after 2018-04-26
Now we ship to...
...see all
Item Feature
Helix Angle (Degree)
30
Material
Cobalt HSS (high speed steel) CO HSS
Purpose
For rough processing
Blade Length ap (mm)
33
Number of Blades
4
Work Material
Carbon steel, alloy steel, pre-hardened steel, austenitic stainless steel, titanium alloy, heat-resistant alloy, aluminum alloy
TRUSCO Part Number
678-3287
2014 TRUSCO Published Page
1-0607
Overall Length L1 (mm)
100