Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Roughing End Mill Short Blade
  • Roughing End Mill Short Blade
  • Roughing End Mill Short Blade

Roughing End Mill Short Blade SRD2500

Item.#
08040532
Mfr.#
SRD2500
Package Qty.
1PC
Ship pack of
1
169.99 SGD
ADD TO CART
Shipped after 2018-06-28
Now we ship to...
...see all
Item Feature
Helix Angle (Degree)
30
Material
Cobalt HSS (high speed steel) CO HSS
Blade Diameter D1 (mm)
25
Blade Length ap (mm)
43
Number of Blades
4
Work Material
Carbon steel, alloy steel, pre-hardened steel, austenitic stainless steel, titanium alloy, heat-resistant alloy, aluminum alloy
Shank Diameter D4 (mm)
25
Purpose
For rough processing
Overall Length L1 (mm)
125